Series Information
| Manufacturer Part Number | 9T58K3164G48 |
|---|---|
| Manufacturer | GE |
| Family Series | GE Transformers |
| Description | ABB's Machine tool core and coil transformers are isolation transformers designed to provide a high degree of secondary voltage stability regulation during a brief period of overload condition also referred to as inrush currentÂ. They are ideal for |
| Phase | 1 |
| Type | Control |
| VA Rating | 5 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 12 V, 24 V |
| Enclosed | No |
| Mounting | Foot |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |