Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
9T58K4176 GE Miscellaneous, 1C, 0.5kVA, 480-277, 100C, CC, 60Hz, TB
MFG Item Number
9T58K4176
9T58K4176 GE Miscellaneous, 1C, 0.5kVA, 480-277, 100C, CC, 60Hz, TB
MFG Item Number
9T58K4176
This item cannot be canceled or returned
Description
1C, 0.5kVA, 480-277, 100C, CC, 60Hz, TB
Specifications
Specifications
Manufacturer
GE
Family Series
GE Miscellaneous
Manufacturer Part Number
9T58K4176
Description
ABB's General purpose encapsulated open core, and coil transformer also known as Type IP Control Power transformers are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels
Net Weight
11.35 lbs
Gross Weight
12 lbs
9T58K4176
GE Miscellaneous