Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Transformers, Type IP Series
9T58R2932
GE Transformers, Type IP Series
1KVA 240X480-120/240 100C
MFG Item Number
9T58R2932
This item cannot be canceled or returned
Description
Transformers, Type IP Series
1KVA 240X480-120/240 100C
Type IP Series Information
- All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards
- Low impedance transformers that require over current protection for most applications
- All transformers are as quiet or quieter than required by NEMA ST‑20
- Lightweight, small and designed for minimum mounting dimensions
- Many units will fit competitors mounting footprints
- Variation of sound is between 4 to 8 decibels
- UL listed under UL‑5085, File E2739
- CUL listed
- CE listed
Specifications
Specifications
| Manufacturer Part Number |
9T58R2932 |
| Manufacturer |
GE |
| Product Series |
Type IP |
| Family Series |
GE Transformers, Type IP Series |
| Description |
1KVA 240X480-120/240 100C |
| Phase |
1 |
| Type |
Control |
| VA Rating |
1,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
No |
| Mounting |
Panel |
| Termination |
Screw Terminals |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9T58R2932
GE Transformers, Type IP Series