Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Transformers, Type QL Series
9T77H9873G03
GE Transformers, Type QL Series
3C, 45kVA, 480-208Y, 150C, N2, HMT
MFG Item Number
9T77H9873G03
This item cannot be canceled or returned
Description
Transformers, Type QL Series
3C, 45kVA, 480-208Y, 150C, N2, HMT
Type QL Series Information
All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards Units are enclosed in a NEMA 2 drip‑proof metal enclosure with natural draft ventilation Core‑and‑coil assembly is mounted on rubber isolation pads to reduce noise All transformers are as quiet or quieter than required by NEMA ST‑20 Variation of sound is between 4 to 8 decibels
Specifications
Specifications
Manufacturer Part Number
9T77H9873G03
Manufacturer
GE
Product Series
Type QL
Family Series
GE Transformers, Type QL Series
Description
ABB's Guard IIItrade, Harmonic Mitigating Transformers help eliminate harmonics, improve power quality, and help save energy by reducing the energy heating losses. They maintain DOE2016 energy efficiency even when harmonics are present.
Phase
3
Type
Distribution
VA Rating
45,000 VA
Primary Voltage
480 V
Configuration
Wye Secondary
Secondary Voltage
120 V, 208 V
Enclosed
Yes
Mounting
Panel
NEMA Rating
NEMA 2
Termination
Screw Terminals
Approvals
UL
Net Weight
0.001 lbs
Gross Weight
0.001 lbs
9T77H9873G03
GE Transformers, Type QL Series