9T83B3874G15
GE Transformers, Type QL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9T83B3874G15

GE Transformers, Type QL Series

9T83B3874G15

GE Transformers, Type QL Series
Al 3P 75KVA 480-208Y/120 115D
MFG Item Number
9T83B3874G15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Type QL Series
Item #
9T83B3874G15
Al 3P 75KVA 480-208Y/120 115D

Type QL Series Information

  • All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards
  • Units are enclosed in a NEMA 2 drip‑proof metal enclosure with natural draft ventilation
  • Core‑and‑coil assembly is mounted on rubber isolation pads to reduce noise
  • All transformers are as quiet or quieter than required by NEMA ST‑20
  • Variation of sound is between 4 to 8 decibels

Specifications

Specifications
Manufacturer Part Number 9T83B3874G15
Manufacturer GE
Product Series Type QL
Family Series GE Transformers, Type QL Series
Description Al 3P 75KVA 480-208Y/120 115D
Phase 3
Type Distribution
VA Rating 75,000 VA
Primary Voltage 480 V
Configuration Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Panel
NEMA Rating NEMA 2
Termination Screw Terminals
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs