9T83C2572G80
GE Transformers, Type QL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9T83C2572G80

GE Transformers, Type QL Series

9T83C2572G80

GE Transformers, Type QL Series
Cu 1P 37.5KVA 240X480-120/240 80D
MFG Item Number
9T83C2572G80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Type QL Series
Item #
9T83C2572G80
Cu 1P 37.5KVA 240X480-120/240 80D

Type QL Series Information

  • All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards
  • Units are enclosed in a NEMA 2 drip‑proof metal enclosure with natural draft ventilation
  • Core‑and‑coil assembly is mounted on rubber isolation pads to reduce noise
  • All transformers are as quiet or quieter than required by NEMA ST‑20
  • Variation of sound is between 4 to 8 decibels

Specifications

Specifications
Manufacturer Part Number 9T83C2572G80
Manufacturer GE
Product Series Type QL
Family Series GE Transformers, Type QL Series
Description Cu 1P 37.5KVA 240X480-120/240 80D
Phase 1
Type Distribution
VA Rating 37,500 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Panel
NEMA Rating NEMA 2
Termination Screw Terminals
Temperature Rise (F) 176 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs