9T85B3872G15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9T85B3872G15

GE Transformers, TENV Series

9T85B3872G15

GE Transformers, TENV Series
3A, 30KVA, 480-208Y/120, 115C, N3R, TENV
MFG Item Number
9T85B3872G15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, TENV Series
Item #
9T85B3872G15
3A, 30KVA, 480-208Y/120, 115C, N3R, TENV

TENV Series Information

  • Recommended where dust, dirt or lint may be present where transformers are subject to sprays or controlled wash‑down conditions
  • All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards
  • All transformers are as quiet or quieter than required by NEMA ST‑20
  • Qualified to the seismic requirements of IEEE‑693‑1997 and IBC‑2003
  • Enclosed in a NEMA 3R non‑ventilated compartment
  • Comprehensive factory testing assures quality
  • No‑weld coil termination design
  • Indoor or outdoor use

Specifications

Specifications
Manufacturer Part Number 9T85B3872G15
Manufacturer GE
Product Series TENV
Family Series GE Transformers, TENV Series
Description ABB's Totally enclosed non-ventilated TENV transformers are a smart choice for applications where dry-type transformer benefits are desired but the standard enclosure openings are unacceptable because of adverse atmospheric conditions. TENV
Phase 3
Type Distribution
VA Rating 30,000 VA
Primary Voltage 480 V
Configuration Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Panel
NEMA Rating NEMA 3R
Termination Screw Terminals
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 465 lbs
Gross Weight 465 lbs