9XF23U2
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9XF23U2

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series

9XF23U2

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
20A, INT, FEM, 2P3W, DG, U2, REPL
MFG Item Number
9XF23U2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraGard Series
Item #
9XF23U2
20A, INT, FEM, 2P3W, DG, U2, REPL

DuraGard Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 9XF23U2
Manufacturer Russellstoll, a T & B Brand
Product Series DuraGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Description DuraGard Accessories- 20 Amp Female Interior Assembly Replacement, 250V
Connection Type Connector
Current Rating 20 A
Voltage 250 V
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Comments DuraGard Female Replacement Interior Assembly
Net Weight 0.5 lbs
Gross Weight 0.5 lbs