9XL34U0
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9XL34U0

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series

9XL34U0

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
30A, INT, FEM, 3P4W, DG, U0, REPL
MFG Item Number
9XL34U0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraGard Series
Item #
9XL34U0
30A, INT, FEM, 3P4W, DG, U0, REPL

DuraGard Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 9XL34U0
Manufacturer Russellstoll, a T & B Brand
Product Series DuraGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Description DuraGard Accessory- Interior Female Replacement- 30 Amp through 600VAC/250VDC
Connection Type Connector
Current Rating 30 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs