Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DuraGard Series Information
| Manufacturer Part Number | 9XM24U0 |
|---|---|
| Manufacturer | Russellstoll, a T & B Brand |
| Product Series | DuraGard |
| Family Series | Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series |
| Description | DuraGard Accessories- 20 Amp 3 Pole 4 Wire Male Interior Assembly Replacement, through 600VAC/250VDC |
| Connection Type | Connector |
| Current Rating | 20 A |
| Voltage | 250 V, 600 V |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Comments | DuraGard Male Replacement Interior Assembly |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |