9XM34U4
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9XM34U4

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series

9XM34U4

Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
30A, INT, MALE, 3P4W, DG, U4, REPL
MFG Item Number
9XM34U4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraGard Series
Item #
9XM34U4
30A, INT, MALE, 3P4W, DG, U4, REPL

DuraGard Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 9XM34U4
Manufacturer Russellstoll, a T & B Brand
Product Series DuraGard
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
Description DuraGard Accessories- 30 Amp Male Interior Assembly Replacement, 30 480V
Connection Type Connector
Current Rating 30 A
Voltage 480 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Comments DuraGard Male Replacement Interior Assembly
Net Weight 0.6 lbs
Gross Weight 0.6 lbs