Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9XM53U0 Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series, 50A, INT, MALE, 2P3W, DG, U0, REPL
9XM53U0 Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series, 50A, INT, MALE, 2P3W, DG, U0, REPL
This item cannot be canceled or returned
Description
Plugs & Receptacles, DuraGard Series
50A, INT, MALE, 2P3W, DG, U0, REPL
DuraGard Series Information
Specifications
Specifications
| Manufacturer Part Number |
9XM53U0 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
DuraGard |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series |
| Description |
DuraGard Accessories- 50 Amp 2 Pole 3 Wire Male Interior Assembly Replacement, through 600VAC/250VDC |
| Connection Type |
Connector |
| Current Rating |
50 A |
| Voltage |
250 V, 600 V |
| Frequency |
60 Hz |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Comments |
DuraGard Male Replacement Interior Assembly |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
9XM53U0
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series