A/1.8K-A-8-GD
ACI-Automation Components HVAC Sensors, Thermistor Copper Averaging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1.8K-A-8-GD

ACI-Automation Components HVAC Sensors, Thermistor Copper Averaging Series

A/1.8K-A-8-GD

ACI-Automation Components HVAC Sensors, Thermistor Copper Averaging Series
Averaging 8ft., Gd
Item Number
A/1.8K-A-8-GD
MFG Item Number
119407
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Thermistor Copper Averaging Series
Item #
A/1.8K-A-8-GD
Averaging 8ft., Gd

Thermistor Copper Averaging Series Information

The ACI Thermistor Copper Averaging Series features a copper sensing element with AWGEtched Teflon colored lead wires to differentiate the different sensor types. Each sensor is manufactured with 4 or 9 sensing points determined by the length of the sensing element. The averaging sensors provide a better average temperature of the air inside the duct when compared to a single point duct sensor. Each of the elements is sealed to prevent moisture intrusion and includes a foam pad to seal the duct and dampen vibrations. The benefits of using a copper sensing element is that it has improved thermal conductivity and higher corrosion resistance than similar aluminum style averaging sensors. Additionally, copper has been proven to have an antibacterial effect to many of the airborne contaminants, mold and bacteria found in duct systems. Our standard enclosures include the galvanized "‑GD" or plastic duct enclosure with hinged cover "‑PB". Each unit includes nylon wire ties and mounts with optional copper capillary and universal plastic mounting clips, NEMA/IP Rated Weather Proof enclosures and NIST certificates as referenced on the back of the product data sheet.

Specifications

Specifications
Manufacturer Part Number 119407
Manufacturer ACI-Automation Components
Product Series Thermistor Copper Averaging
Family Series ACI-Automation Components HVAC Sensors, Thermistor Copper Averaging Series
Description Averaging 8ft., Gd
Application Indoor, Outdoor
Output 1.8 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-302 °F
Probe Length 8 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 1.16 lbs
Gross Weight 1.16 lbs