A/1.8K-D-12-BB
ACI-Automation Components HVAC Sensors, Thermistor Duct Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1.8K-D-12-BB

ACI-Automation Components HVAC Sensors, Thermistor Duct Series

A/1.8K-D-12-BB

ACI-Automation Components HVAC Sensors, Thermistor Duct Series
Duct 12in., Bb
Item Number
A/1.8K-D-12-BB
MFG Item Number
124088
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Thermistor Duct Series
Item #
A/1.8K-D-12-BB
Duct 12in., Bb

Thermistor Duct Series Information

The ACI Thermistor Duct Series features a stainless steel probe with two, 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The sensors in this series are manufactured using ACI's proved double encapsulation process to eliminate the effects of moisture on the sensors and increased response times from our high quality, thermally conductive epoxy. The duct sensor is designed to be used in smaller duct applications and includes an insulation pad for sealing your duct and dampening vibration. The sensor length should be determined by the width or diameter of your duct such that the tip of the probe reaches the approximate center of the duct. Our standard enclosure options are the galvanized enclosure "‑GD" or plastic duct enclosure with hinged cover "‑PB". On larger ducts, you may want to refer to our Rigid or Bendable Copper Averaging sensor for increased sensing points and better temperature control. This series can be ordered with optional NEMA/IP rated weather proof enclosures and NIST certificates as referenced on the back of the product data sheet.

Specifications

Specifications
Manufacturer Part Number 124088
Manufacturer ACI-Automation Components
Product Series Thermistor Duct
Family Series ACI-Automation Components HVAC Sensors, Thermistor Duct Series
Description Duct 12in., Bb
Application Duct
Output 1.8 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-302 °F
Probe Length 1 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.7 lbs
Gross Weight 0.7 lbs