A/1.8K-DO-4-6CL2P
ACI-Automation Components HVAC Sensors, Thermistor Duct without Box Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1.8K-DO-4-6CL2P

ACI-Automation Components HVAC Sensors, Thermistor Duct without Box Series

A/1.8K-DO-4-6CL2P

ACI-Automation Components HVAC Sensors, Thermistor Duct without Box Series
Duct 4in., No Box, 6ft.Cl2P
Item Number
A/1.8K-DO-4-6CL2P
MFG Item Number
134412
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Thermistor Duct without Box Series
Item #
A/1.8K-DO-4-6CL2P
Duct 4in., No Box, 6ft.Cl2P

Thermistor Duct without Box Series Information

The ACI Thermistor Duct without Box Series features a stainless steel probe with two 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors and increased response times using our high quality, thermally conductive epoxy. The duct style sensor is designed to be used in smaller duct applications and includes an insulation pad for sealing your duct as well as to dampen vibration. For best results, the sensor length should be determined by the actual width or diameter of your duct such that the tip of the probe is in the approximate center of the duct. On larger ducts, you may want to refer to our Rigid or Bendable Copper Averaging sensor for increased sensing points and better temperature control. The Duct without Box Series can be ordered with optional plenum rated cables and NIST Certificates. Please contact ACI for more information regarding this sensor or to discuss your application in further detail. Other options may be available upon request.

Specifications

Specifications
Manufacturer Part Number 134412
Manufacturer ACI-Automation Components
Product Series Thermistor Duct without Box
Family Series ACI-Automation Components HVAC Sensors, Thermistor Duct without Box Series
Description Duct 4in., No Box, 6ft.Cl2P
Application Duct
Output 1.8 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-239 °F
Probe Length 4 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0 lbs
Gross Weight 0 lbs