A/1.8K-O-BB
ACI-Automation Components HVAC Sensors, Thermistor Outside Air Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1.8K-O-BB

ACI-Automation Components HVAC Sensors, Thermistor Outside Air Series

A/1.8K-O-BB

ACI-Automation Components HVAC Sensors, Thermistor Outside Air Series
Outside, Bb
Item Number
A/1.8K-O-BB
MFG Item Number
137419
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Thermistor Outside Air Series
Item #
A/1.8K-O-BB
Outside, Bb

Thermistor Outside Air Series Information

The ACI Thermistor Outside Air Series features a weather proof European Style Plastic enclosure with twist off cover and water tight cord grip fitting. The sensing element contains two, 14 inch 22 AWG Etched Teflon colored lead wires to differentiate the many different sensor types. All sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors as well as to increase the thermal response time using our high quality, thermally conductive epoxy. The outside air sensor is a single point sensor designed to be mounted under an eave or on the North side of a building in a shaded location. The sensing tube pointed must be pointed downward to prevent any water or ice from settling in the sensing tube. Optional NEMA 4X "‑4X" or NEMA 3R rated "‑BB" cast Aluminum enclosure and NIST Certificates are available as specified in the ordering grid on the back of the product data sheet. For Applications in which the sensor must be mounted in direct sunlight, please see the Sun Shield data sheet which will allow you to order a Temperature or Temperature/Humidity Combination sensor.

Specifications

Specifications
Manufacturer Part Number 137419
Manufacturer ACI-Automation Components
Product Series Thermistor Outside Air
Family Series ACI-Automation Components HVAC Sensors, Thermistor Outside Air Series
Description Outside, Bb
Application Outdoor
Output 1.8 kOhm
Humidity Range 10-100% RH
Operating Temperature -40-158 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.76 lbs
Gross Weight 0.76 lbs