A/100-2W-DO-8-6CL2P
ACI-Automation Components HVAC Sensors, Platinum Duct without Box Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/100-2W-DO-8-6CL2P

ACI-Automation Components HVAC Sensors, Platinum Duct without Box Series

A/100-2W-DO-8-6CL2P

ACI-Automation Components HVAC Sensors, Platinum Duct without Box Series
Duct 8in., No Box, 6ft.Cl2P
Item Number
A/100-2W-DO-8-6CL2P
MFG Item Number
138777
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Platinum Duct without Box Series
Item #
A/100-2W-DO-8-6CL2P
Duct 8in., No Box, 6ft.Cl2P

Platinum Duct without Box Series Information

The ACI Platinum Duct without Box Series features a 1/4" diameter stainless steel sensing element with two, 14 or 24 inch, 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The three‑wire "‑3W" option should be ordered if using with a 3‑Wire temperature transmitter or sensor configuration on your building management system or PLC (Programmable Logic Controller). The purpose of the 3rd wire is to compensate for any external lead wire resistance that will affect the accuracy of your sensors output signal. ACI recommends the use of 18 AWG lead wires to reduce the external lead wire resistance when using a Platinum RTD sensor and its lower sensor resolution. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors as well as increased response times using our high quality, thermally conductive epoxy. The duct style sensor is a single point sensor designed to be used in smaller duct applications and includes an insulation pad for properly sealing your duct as well as to dampen vibration. Sensor length should be determined by the actual width or diameter of your duct such that the tip of the probe is in the approximate center of the duct. On larger ducts, you may want to refer to our Rigid or Bendable Copper Averaging sensor for increased sensing points and better temperature control. The Duct without Box Series can be ordered with optional plenum rated cables, jacket materials and standard lead lengths.

Specifications

Specifications
Manufacturer Part Number 138777
Manufacturer ACI-Automation Components
Product Series Platinum Duct without Box
Family Series ACI-Automation Components HVAC Sensors, Platinum Duct without Box Series
Description Duct 8in., No Box, 6ft.Cl2P
Application Duct
Output 100 Ohm
Humidity Range 10-95% RH
Operating Temperature -40-239 °F
Probe Length 8 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0 lbs
Gross Weight 0 lbs