A/100-2W-INW-6-4X
ACI-Automation Components HVAC Sensors, Plantinum Immersion Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/100-2W-INW-6-4X

ACI-Automation Components HVAC Sensors, Plantinum Immersion Series

A/100-2W-INW-6-4X

ACI-Automation Components HVAC Sensors, Plantinum Immersion Series
Immer 6in., No Well, 4X
Item Number
A/100-2W-INW-6-4X
MFG Item Number
130777
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Plantinum Immersion Series
Item #
A/100-2W-INW-6-4X
Immer 6in., No Well, 4X

Plantinum Immersion Series Information

The ACI Platinum Immersion Series features a stainless steel probe with Etched Teflon colored lead wires to differentiate the different sensor types. The three‑wire "‑3W" option should be ordered when using with a 3‑Wire temperature transmitter or sensor configuration on your building management system or PLC (Programmable Logic Controller). The purpose of the 3rd wire is to compensate for external lead wire resistance that affects the sensor output. ACI recommends the use of 18 AWG lead wires to reduce the external lead wire resistance when using a Platinum RTD. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors and to increase thermal response times using our high quality, thermally conductive epoxy. The immersion sensors "‑I" include a welded thermowell but can be ordered without the thermowell "‑INW" version. The "‑INW" includes a standard 1/2" NPS process thread to be used with an optional machined thermowell or an existing thermowell application. Optional NEMA/IP rated weather proof enclosures and NIST Certificates are available as referenced on the back of the product data sheet.

Specifications

Specifications
Manufacturer Part Number 130777
Manufacturer ACI-Automation Components
Product Series Plantinum Immersion
Family Series ACI-Automation Components HVAC Sensors, Plantinum Immersion Series
Description Immer 6in., No Well, 4X
Application Immersion
Output 100 Ohm
Humidity Range 10-95% RH
Operating Temperature -40-392 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.4 lbs
Gross Weight 0.4 lbs