A/100-3W-LT-I-6-GD
ACI-Automation Components HVAC Sensors, Low Temperature Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/100-3W-LT-I-6-GD

ACI-Automation Components HVAC Sensors, Low Temperature Series

A/100-3W-LT-I-6-GD

ACI-Automation Components HVAC Sensors, Low Temperature Series
Immer 6in., Gd, Low Temp
Item Number
A/100-3W-LT-I-6-GD
MFG Item Number
131352
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Low Temperature Series
Item #
A/100-3W-LT-I-6-GD
Immer 6in., Gd, Low Temp

Low Temperature Series Information

ACI High Temperature (HT) and Low Temperature (LT) sensors are air encapsulated. This allows the sensor to have a more stable output since the sensing element isn't subjected to the constant expansion and contraction of the encapsulation materials. The sensors are mounted in a 1/4" diameter stainless steel probe and have with either nickel plated fiberglass (HT) or teflon (LT) lead wires. Key components are rated up to 743 F for High Temperature Sensors and down to ‑328 F for Low Temperature Sensors.

Specifications

Specifications
Manufacturer Part Number 131352
Manufacturer ACI-Automation Components
Product Series Low Temperature
Family Series ACI-Automation Components HVAC Sensors, Low Temperature Series
Description Immer 6in., Gd, Low Temp
Application Immersion
Output 100 Ohm
Humidity Range 0-90% RH
Operating Temperature -324-392 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 1.04 lbs
Gross Weight 1.04 lbs