A/100-3W-SP
ACI-Automation Components HVAC Sensors, Platinum Wall Plate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/100-3W-SP

ACI-Automation Components HVAC Sensors, Platinum Wall Plate Series

A/100-3W-SP

ACI-Automation Components HVAC Sensors, Platinum Wall Plate Series
Ss Plate
Item Number
A/100-3W-SP
MFG Item Number
120059
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Platinum Wall Plate Series
Item #
A/100-3W-SP
Ss Plate

Platinum Wall Plate Series Information

The ACI Platinum Wall Plate Series features a decorative Stainless Steel or Aluminum wall plate with two or three Teflon colored lead wires to differentiate between the different sensor types. All three‑wire "‑3W" sensors should be ordered when using with a 3‑Wire temperature transmitter or sensor configuration on your building management system or PLC (Programmable Logic Controller). The purpose of the 3rd wire is to compensate for external lead wire resistance that will affect the accuracy of your sensor. ACI recommends the use of 18 AWG lead wires to reduce the effect of external lead wire resistance when using a Platinum RTD. The sensors in this series are manufactured using ACI's double encapsulation process to eliminate the effects of moisture upon the sensors and to increase the thermal response using our high quality, thermally conductive epoxy. A foam pad is included to insulate the sensor from thermal drafts within the wall. All wall plates are will provide a level of security and protection to the sensor when mounted over a single gang junction box or hole in the wall with the use of drywall anchors. Tamper Proof mounting screws, screw driver bits and NIST Certificates are available as referenced on the back of the data sheet. Please contact ACI for more information regarding the wall plate sensors or to discuss your application in further detail. Other options including override and communication jacks may be available upon request.

Specifications

Specifications
Manufacturer Part Number 120059
Manufacturer ACI-Automation Components
Product Series Platinum Wall Plate
Family Series ACI-Automation Components HVAC Sensors, Platinum Wall Plate Series
Description Ss Plate
Application Indoor
Output 100 Ohm
Humidity Range 10-95% RH
Operating Temperature -40-160 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0 lbs
Gross Weight 0 lbs