A-1001-4
Dwyer Instruments Fittings, A-1001 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-1001-4

Dwyer Instruments Fittings, A-1001 Series

A-1001-4

Dwyer Instruments Fittings, A-1001 Series
Male Elbow 1/8In OD X 1/8In NPT
MFG Item Number
A-1001-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, A-1001 Series
Item #
A-1001-4
Male Elbow 1/8In OD X 1/8In NPT

A-1001 Series Information

Specifications

Specifications
Manufacturer Part Number A-1001-4
Manufacturer Dwyer Instruments
Product Series A-1001
Family Series Dwyer Instruments Fittings, A-1001 Series
Description Male Elbow 1/8In OD X 1/8In NPT
Connection Type Female to Male Thread
Angle 90 °
Material Stainless Steel
Composition Metallic
Hazardous Location No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs