Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings, A-1005 Series
A-1005-7
Dwyer Instruments Fittings, A-1005 Series
This item cannot be canceled or returned
Description
A-1005 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-1005-7 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-1005 |
| Family Series |
Dwyer Instruments Fittings, A-1005 Series |
| Description |
Union Tee 1/2In |
| Connection Type |
Female to Female |
| Angle |
Tee |
| Trade Size |
1/2 " |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
A-1005-7
Dwyer Instruments Fittings, A-1005 Series