Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-1006 Series
A-1006-9
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-1006 Series
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, A-1006 Series
A-1006 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-1006-9 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-1006 |
| Family Series |
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-1006 Series |
| Description |
Front Ferrule 3/4In |
| Material |
Stainless Steel 316 |
| Connection Type |
Front Ferrule |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A-1006-9
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-1006 Series