Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings, A-1010 Series
A-1010-5
Dwyer Instruments Fittings, A-1010 Series
This item cannot be canceled or returned
Description
A-1010 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-1010-5 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-1010 |
| Family Series |
Dwyer Instruments Fittings, A-1010 Series |
| Description |
Bulkhead 5/16In |
| Connection Type |
Female to Female |
| Angle |
Straight |
| Trade Size |
5/16 " |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A-1010-5
Dwyer Instruments Fittings, A-1010 Series