Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings, A-1011 Series
A-1011-8
Dwyer Instruments Fittings, A-1011 Series
Female Connector 1/4In OD Tubing X
This item cannot be canceled or returned
Description
Female Connector 1/4In OD Tubing X
A-1011 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-1011-8 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-1011 |
| Family Series |
Dwyer Instruments Fittings, A-1011 Series |
| Description |
Female Connector 1/4In OD Tubing X 3/8In NPT |
| Connection Type |
Screw-In |
| Angle |
Straight |
| Hub Size |
3/8 " |
| Hub Type |
Male Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
A-1011-8
Dwyer Instruments Fittings, A-1011 Series