A-101848G
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-101848G

ASI-Automation Systems Interconnect Switches

A-101848G

ASI-Automation Systems Interconnect Switches
Rotary ON-OFF Cam Switch, 3 Pole,
MFG Item Number
A-101848G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
A-101848G
Rotary ON-OFF Cam Switch, 3 Pole,

Series Information

Specifications

Specifications
Manufacturer Part Number A-101848G
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Rotary ON-OFF Cam Switch, 3 Pole, 40A, 600Vac, Rear Panel Mount, for 15 HP at 240Vac or 20HP at 240 Vac
Type ON-OFF Switch
Number of Poles 3
Off Position Yes
Current Rating 20 A
Legend I-O
Max Voltage 600 VAC
Mounting Rear Panel Mount
Bezel Plastic Square
Operator Color Black
Approvals UL
Net Weight 0.455 lbs
Gross Weight 0.6 lbs