Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACI-Automation Components HVAC Sensors, Platinum Flexible Averaging Series
A/1K-2W-FA-24-GD
ACI-Automation Components HVAC Sensors, Platinum Flexible Averaging Series
Flexible Averaging 24ft., Gd
Item Number
A/1K-2W-FA-24-GD
This item cannot be canceled or returned
Description
HVAC Sensors, Platinum Flexible Averaging Series
Flexible Averaging 24ft., Gd
Platinum Flexible Averaging Series Information
Temperature Sensor Nylon Wire Ties, Mounts for Mounting Included Multipoint Averaging Sensor Either 4 or 9 Sensing Points Provide Accurate Average Temperature Multipoint averaging sensors are used to better estimate the average temperature inside large ducts. The amount of sensing points is dependent on the length of the sensor and will determine the level of accuracy at which the air temperature is measured.
Specifications
Specifications
Manufacturer Part Number
131769
Manufacturer
ACI-Automation Components
Product Series
Platinum Flexible Averaging
Family Series
ACI-Automation Components HVAC Sensors, Platinum Flexible Averaging Series
Description
Flexible Averaging 24ft., Gd
Application
All Purpose
Output
1 kOhm
Humidity Range
10-95% RH
Operating Temperature
32-167 °F
Probe Length
24 '
Function
Temperature
Display
No Display
Override
No
Set Point
No
Approvals
WEEE
Net Weight
0 lbs
Gross Weight
0 lbs
A/1K-2W-FA-24-GD
ACI-Automation Components HVAC Sensors, Platinum Flexible Averaging Series