A/1K-3W-A-24-PB
ACI-Automation Components HVAC Sensors, Platinum Copper Averaging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1K-3W-A-24-PB

ACI-Automation Components HVAC Sensors, Platinum Copper Averaging Series

A/1K-3W-A-24-PB

ACI-Automation Components HVAC Sensors, Platinum Copper Averaging Series
Averaging 24ft., Pb
Item Number
A/1K-3W-A-24-PB
MFG Item Number
120384
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Platinum Copper Averaging Series
Item #
A/1K-3W-A-24-PB
Averaging 24ft., Pb

Platinum Copper Averaging Series Information

The ACI Platinum Copper Averaging Series features a copper sensing element with Etched Teflon colored lead wires to differentiate the different sensor types. The three‑wire "‑3W" option should be ordered when using with a 3‑Wire temperature transmitter or sensor configuration on your building management system or PLC (Programmable Logic Controller). The purpose of the 3rd wire is to compensate for external lead wire resistance that will affect your sensor output. ACI recommends the use of 18 AWG lead wires to reduce the external lead wire resistance when using a Platinum RTD style sensor. The sensing element includes a continuous sensing element, which covers the entire length of the copper tube. This produces a better average temperature over the entire cross sectional area of your duct or unit when compared to a single point duct sensor or multi‑point averaging sensor. These sensors are hermetically sealed to ensure that moisture and other contaminants won't affect the reliability of the sensing element. The copper averaging sensor includes a foam pad to seal the duct and dampen vibrations once installed. The sensor length should be determined by the total cross sectional area of your duct. Standard enclosure options include the "‑GD" galvanized or "‑PB" plastic enclosure with hinged cover. Optional NEMA/IP rated weather proof enclosures and NIST Certificates are available as referenced in the ordering grid. For higher accuracies, see the A/TTM1K (Matched) Averaging transmitter Product Data Sheet. Please contact ACI for more information regarding this sensor or if you would like to discuss your application in further detail.

Specifications

Specifications
Manufacturer Part Number 120384
Manufacturer ACI-Automation Components
Product Series Platinum Copper Averaging
Family Series ACI-Automation Components HVAC Sensors, Platinum Copper Averaging Series
Description Averaging 24ft., Pb
Application Indoor, Outdoor
Output 1 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-275 °F
Probe Length 24 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 1.7 lbs
Gross Weight 1.7 lbs