A/1K-3W-S-4X
ACI-Automation Components HVAC Sensors, Platinum Strap-On Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1K-3W-S-4X

ACI-Automation Components HVAC Sensors, Platinum Strap-On Series

A/1K-3W-S-4X

ACI-Automation Components HVAC Sensors, Platinum Strap-On Series
Strap, 4X
Item Number
A/1K-3W-S-4X
MFG Item Number
135456
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Platinum Strap-On Series
Item #
A/1K-3W-S-4X
Strap, 4X

Platinum Strap-On Series Information

The ACI Platinum Strap‑On Series features a 1.5" square copper plate with the sensor encapsulated to the back side of the copper plate to improve the thermal conductivity between the pipe and sensor. Each sensor has Etched Teflon colored lead wires to differentiate the different sensor types. The three‑wire "‑3W" option should be ordered when using with a 3‑Wire temperature transmitter or sensor configuration on your building management system or PLC (Programmable Logic Controller). The purpose of the 3rd wire is to compensate for any external lead wire resistance that will affect your sensors output signal. ACI recommends the use of 18 AWG lead wires to reduce the external lead wire resistance when using a Platinum RTD sensor. Sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture on the sensor as well as to improve thermal response times with our high quality, thermally conductive epoxy. Strap‑On sensors can be used to monitor pipe sizes from 1 1/4" to 10" in diameter. ACI recommends to clean the pipe before applying thermal grease and installing the sensor before finnally insulating the sensor from the effects of the ambient air. Optional Weather Proof enclosures and NIST Certificates are available as referenced on the back of the Product Data Sheet.

Specifications

Specifications
Manufacturer Part Number 135456
Manufacturer ACI-Automation Components
Product Series Platinum Strap-On
Family Series ACI-Automation Components HVAC Sensors, Platinum Strap-On Series
Description Strap, 4X
Application Pipe
Output 1 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-158 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.56 lbs
Gross Weight 0.56 lbs