A/1K-NI-A-24-4X
ACI-Automation Components HVAC Sensors, Nickel Copper Averaging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1K-NI-A-24-4X

ACI-Automation Components HVAC Sensors, Nickel Copper Averaging Series

A/1K-NI-A-24-4X

ACI-Automation Components HVAC Sensors, Nickel Copper Averaging Series
Averaging 24ft., 4X
Item Number
A/1K-NI-A-24-4X
MFG Item Number
120481
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Nickel Copper Averaging Series
Item #
A/1K-NI-A-24-4X
Averaging 24ft., 4X

Nickel Copper Averaging Series Information

The ACI Nickel Copper Averaging Series features a bendable copper sensing element with two colored lead wires to differentiate the different sensor types. The sensors in this series are manufactured with multiple sensing points determined by the length of the sensing element. Averaging sensors provide a more accurate average temperature of the air inside large ducts when compared to that of a single point sensor. Each of the elements is hermetically sealed to prevent moisture intrusion and includes an integrated foam pad to seal the duct and dampen vibrations. The benefits of copper sensing elements are that they have improved thermal conductivity and higher corrosion resistance when compared to similar aluminum style sensors. Copper has also been proven to provide an additional antibacterial effect to many of the airborne contaminants, molds and bacteria found in duct systems. Sensor lengths should be selected based upon the dimensional area of your duct. ACI's standard enclosures include the "‑GD" Galvanized or "‑PB" plastic box with hinged cover. Each unit includes nylon wire ties and mounts for mounting. Optional copper capillary and universal mounting clips, NEMA/IP rated weather proof enclosures and NIST Certificates are also available.

Specifications

Specifications
Manufacturer Part Number 120481
Manufacturer ACI-Automation Components
Product Series Nickel Copper Averaging
Family Series ACI-Automation Components HVAC Sensors, Nickel Copper Averaging Series
Description Averaging 24ft., 4X
Application Indoor, Outdoor
Output 1 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-158 °F
Probe Length 24 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 1.8 lbs
Gross Weight 1.8 lbs