A/1K-NI-BBS-20CL2P
ACI-Automation Components HVAC Sensors, Nickel Flush Mount Button Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1K-NI-BBS-20CL2P

ACI-Automation Components HVAC Sensors, Nickel Flush Mount Button Series

A/1K-NI-BBS-20CL2P

ACI-Automation Components HVAC Sensors, Nickel Flush Mount Button Series
Brass Button Sensor, 20ft.Cl2P
Item Number
A/1K-NI-BBS-20CL2P
MFG Item Number
142447
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Nickel Flush Mount Button Series
Item #
A/1K-NI-BBS-20CL2P
Brass Button Sensor, 20ft.Cl2P

Nickel Flush Mount Button Series Information

The ACI Nickel Flush Mount Button Series features a stainless steel, brass or white plastic button sensor with two, 24 inch 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The sensors in this series are manufactured using ACI's proven encapsulation process to eliminate the effects of moisture on the sensors and to increase the thermal response time using our high quality, thermally conductive epoxy. This sensor uses a small, low profile design and should be used in applications where aesthetics is one of your primary concerns. Each unit is supplied with a mounting kit such that they can be hidden underneath cabinets or shelving units, in decorative metal plates, trim, drywall or from a 1/2" piece of conduit coming down from the ceiling or roof. Note that if painting the sensors, be sure to coat with as little paint as possible so as to not limit the effect on the accuracy or responsiveness of the sensor. This series can be ordered with an optional NIST Certificate as designated in the product ordering grid.

Specifications

Specifications
Manufacturer Part Number 142447
Manufacturer ACI-Automation Components
Product Series Nickel Flush Mount Button
Family Series ACI-Automation Components HVAC Sensors, Nickel Flush Mount Button Series
Description Brass Button Sensor, 20ft.Cl2P
Application Indoor
Output 1 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-250 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.1 lbs
Gross Weight 0.1 lbs