A/1K-NI-BP-10
ACI-Automation Components HVAC Sensors, Nickel Bullet Probe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1K-NI-BP-10

ACI-Automation Components HVAC Sensors, Nickel Bullet Probe Series

A/1K-NI-BP-10

ACI-Automation Components HVAC Sensors, Nickel Bullet Probe Series
Bullet 1in., 10ft.
Item Number
A/1K-NI-BP-10
MFG Item Number
120491
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Nickel Bullet Probe Series
Item #
A/1K-NI-BP-10
Bullet 1in., 10ft.

Nickel Bullet Probe Series Information


Specifications

Specifications
Manufacturer Part Number 120491
Manufacturer ACI-Automation Components
Product Series Nickel Bullet Probe
Family Series ACI-Automation Components HVAC Sensors, Nickel Bullet Probe Series
Description Bullet 1in., 10ft.
Application Duct, Indoor, Outdoor
Output 1 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-121 °F
Probe Length 1 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.02 lbs
Gross Weight 0.02 lbs