A/1K-NI-D-4-GD
ACI-Automation Components HVAC Sensors, Nickel Duct Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1K-NI-D-4-GD

ACI-Automation Components HVAC Sensors, Nickel Duct Series

A/1K-NI-D-4-GD

ACI-Automation Components HVAC Sensors, Nickel Duct Series
Duct 4in., Gd
Item Number
A/1K-NI-D-4-GD
MFG Item Number
119585
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Nickel Duct Series
Item #
A/1K-NI-D-4-GD
Duct 4in., Gd

Nickel Duct Series Information

The ACI Nickel Duct Series features a 1/4" diameter stainless steel probe with two, 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The Nickel sensors are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture on the sensors as well as increased thermal response times from our high quality, thermally conductive epoxy. The duct style sensor is a single point sensor designed to be used in smaller duct applications and includes an insulation pad for sealing the duct and dampening vibration. For best results, the sensor length should be determined by the width or diameter of your duct such that the tip of the probe is in the approximate center of the duct. Our standard enclosure options include the galvanized junction box "‑GD" or plastic duct enclosure with the hinged cover "‑PB". On larger ducts, you may want to refer to our Rigid or Bendable Copper Averaging sensor for increased sensing points and better temperature control. This series can be ordered with optional NEMA/IP rated weather proof enclosures and NIST Certificates as referenced in the ordering grid.

Specifications

Specifications
Manufacturer Part Number 119585
Manufacturer ACI-Automation Components
Product Series Nickel Duct
Family Series ACI-Automation Components HVAC Sensors, Nickel Duct Series
Description Duct 4in., Gd
Application Duct
Output 1 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-239 °F
Probe Length 4 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.66 lbs
Gross Weight 0.66 lbs