A/1K-NI-FA-24-GD
ACI-Automation Components HVAC Sensors, Nickel Flexible Averaging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1K-NI-FA-24-GD

ACI-Automation Components HVAC Sensors, Nickel Flexible Averaging Series

A/1K-NI-FA-24-GD

ACI-Automation Components HVAC Sensors, Nickel Flexible Averaging Series
Flexible Averaging 24ft., Gd
Item Number
A/1K-NI-FA-24-GD
MFG Item Number
131505
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Nickel Flexible Averaging Series
Item #
A/1K-NI-FA-24-GD
Flexible Averaging 24ft., Gd

Nickel Flexible Averaging Series Information

The ACI Nickel Flexible Averaging Series features an 18 AWG Plenum Rated cable sensing element with two, 12 inch 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. All sensors are manufactured with 4 or 9 sensing points determined by the length of the sensing element. Averaging sensors provide a better average temperature of the air inside larger ducts when compared to a single point sensor. The flexible averaging sensors are limited to applications where operating temperatures are limited to 0 to 75 C (32 to 158 F) or high humidity, chemical resistance and UV Light Air Treatment Systems aren't required. Each of the sensing elements is sealed using a dual wall adhesive lined heat shrink tubing to provide a level of moisture protection to each of the sensing elements. The sensor length should be determined by the dimensional size of your duct. Our standard enclosure options include a galvanized junction box "‑GD" or plastic duct enclosure with hinged cover "‑PB". Each unit includes nylon wire ties and mounts for standard mounting. Optional copper capillary or universal plastic mounting clips, NEMA/IP Rated weather proof enclosures and NIST Certificates are available as referenced in the ordering grid.

Specifications

Specifications
Manufacturer Part Number 131505
Manufacturer ACI-Automation Components
Product Series Nickel Flexible Averaging
Family Series ACI-Automation Components HVAC Sensors, Nickel Flexible Averaging Series
Description Flexible Averaging 24ft., Gd
Application All Purpose
Output 1 kOhm
Humidity Range 10-90% RH
Operating Temperature 32-167 °F
Probe Length 24 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 0 lbs
Gross Weight 0 lbs