A/1K-NI-INW-18-PB
ACI-Automation Components HVAC Sensors, Nickel Immersion Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1K-NI-INW-18-PB

ACI-Automation Components HVAC Sensors, Nickel Immersion Series

A/1K-NI-INW-18-PB

ACI-Automation Components HVAC Sensors, Nickel Immersion Series
Immer 18in., No Well, Pb
Item Number
A/1K-NI-INW-18-PB
MFG Item Number
138506
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Nickel Immersion Series
Item #
A/1K-NI-INW-18-PB
Immer 18in., No Well, Pb

Nickel Immersion Series Information

The ACI Nickel Immersion Series features a 1/4" diameter stainless steel probe with two, 14 inch 22 AWG Etched Teflon colored lead wires to differentiate the many different sensor types. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors and to increase the thermal response times using our high quality, thermally conductive epoxy. The immersion sensors come standard with a welded thermowell "‑I" version but can also be ordered without the thermowell "‑INW" version. The "‑INW" Version includes a standard 1/2" NPS (National Pipe Straight) process thread to be used with an optional machined thermowell or in an existing thermowell application. This series can be ordered with optional NEMA rated weather proof enclosures and NIST Certificates as referenced on the back of the product data sheet. Please contact ACI for more information regarding this sensor or if you would like to discuss your application in further detail.

Specifications

Specifications
Manufacturer Part Number 138506
Manufacturer ACI-Automation Components
Product Series Nickel Immersion
Family Series ACI-Automation Components HVAC Sensors, Nickel Immersion Series
Description Immer 18in., No Well, Pb
Application Immersion
Output 1 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-250 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0 lbs
Gross Weight 0 lbs