A/1K-NI-O-BB
ACI-Automation Components HVAC Sensors, Nickel Outside Air Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1K-NI-O-BB

ACI-Automation Components HVAC Sensors, Nickel Outside Air Series

A/1K-NI-O-BB

ACI-Automation Components HVAC Sensors, Nickel Outside Air Series
Outside, Bb
Item Number
A/1K-NI-O-BB
MFG Item Number
120526
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Nickel Outside Air Series
Item #
A/1K-NI-O-BB
Outside, Bb

Nickel Outside Air Series Information

  • Temperature Sensor
  • Outside Air
  • Weatherproof
  • Single Point Sensor
  • Thermally Conductive Epoxy Yields Accurate Measurements
Temperature sensors designed to withstand the outside elements while providing an accurate temperature. Ideal for the exteriors of buildings.

Specifications

Specifications
Manufacturer Part Number 120526
Manufacturer ACI-Automation Components
Product Series Nickel Outside Air
Family Series ACI-Automation Components HVAC Sensors, Nickel Outside Air Series
Description Outside, Bb
Application Outdoor
Output 1 kOhm
Humidity Range 10-100% RH
Operating Temperature -22-158 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.76 lbs
Gross Weight 0.76 lbs