A/1K-NI-RA-18-GD
ACI-Automation Components HVAC Sensors, Nickel Rigid Averaging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1K-NI-RA-18-GD

ACI-Automation Components HVAC Sensors, Nickel Rigid Averaging Series

A/1K-NI-RA-18-GD

ACI-Automation Components HVAC Sensors, Nickel Rigid Averaging Series
Rigid Averaging 18in., Gd
Item Number
A/1K-NI-RA-18-GD
MFG Item Number
131112
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Nickel Rigid Averaging Series
Item #
A/1K-NI-RA-18-GD
Rigid Averaging 18in., Gd

Nickel Rigid Averaging Series Information

The ACI Nickel Rigid Averaging Series features a stainless steel, probe style sensing element with two 12 inch 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The Nickel Rigid Averaging sensors are manufactured with 4 sensing points to provide a better average temperature in smaller to medium sized ducts when compared to that of a single point duct sensor or the longer Flexible and Copper averaging sensors can't be easily incorporated. Each of the elements is hermetically sealed to prevent moisture intrusion and includes an integrated foam pad to seal the duct and dampen vibrations. Some of the benefits of using a stainless steel Rigid Averaging sensor is that it can be installed easily in either a horizontal or vertical position, like that of a single point duct sensor and can be used in applications where a longer Flexible or Copper averaging sensor aren't easily installed. As an added benefit, the stainless steel probe also offers a higher level of corrosion resistance to chemicals and moisture in the air stream when compared to that of the Flexible or Copper Averaging sensors. Actual sensor length should be selected based upon the overall dimensional area of your duct. ACI's standard enclosures include the galvanized junction box "‑GD" or plastic duct enclosure with the hinged cover "‑PB". Optional NEMA/IP rated Weather Proof enclosures and NIST Certificates are available as referenced in the ordering grid.

Specifications

Specifications
Manufacturer Part Number 131112
Manufacturer ACI-Automation Components
Product Series Nickel Rigid Averaging
Family Series ACI-Automation Components HVAC Sensors, Nickel Rigid Averaging Series
Description Rigid Averaging 18in., Gd
Application Indoor, Outdoor
Output 1 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-239 °F
Probe Length 18 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.74 lbs
Gross Weight 0.74 lbs