A/1K-NI-SP-OR
ACI-Automation Components HVAC Sensors, Nickel Wall Plate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/1K-NI-SP-OR

ACI-Automation Components HVAC Sensors, Nickel Wall Plate Series

A/1K-NI-SP-OR

ACI-Automation Components HVAC Sensors, Nickel Wall Plate Series
Ss Plate, O/R
Item Number
A/1K-NI-SP-OR
MFG Item Number
120550
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Nickel Wall Plate Series
Item #
A/1K-NI-SP-OR
Ss Plate, O/R

Nickel Wall Plate Series Information

  • Temperature Sensor
  • Wall Plate
  • Aluminum or Stainless Steel
  • Double Encapsulated
  • Offer Protection for Ambient Air Monitoring
Wall‑mounted temperature sensors which allow the user to measure ambient air accurately. Useful in dry, indoor conditions.

Specifications

Specifications
Manufacturer Part Number 120550
Manufacturer ACI-Automation Components
Product Series Nickel Wall Plate
Family Series ACI-Automation Components HVAC Sensors, Nickel Wall Plate Series
Description Ss Plate, O/R
Application Indoor
Output 1 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-160 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.14 lbs
Gross Weight 0.14 lbs