Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings, A-2001 Series
A-2001-1
Dwyer Instruments Fittings, A-2001 Series
Fitting Nylon 1/8In Male NPT X
This item cannot be canceled or returned
Description
Fitting Nylon 1/8In Male NPT X
A-2001 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-2001-1 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-2001 |
| Family Series |
Dwyer Instruments Fittings, A-2001 Series |
| Description |
Fitting Nylon 1/8In Male NPT X 3/16In Hose Barb |
| Connection Type |
Male/Barb |
| External Thread |
1/8 NPT |
| Internal Thread |
3/16 " |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
A-2001-1
Dwyer Instruments Fittings, A-2001 Series