A-2003-3
Dwyer Instruments Fittings, A-2003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-2003-3 Dwyer Instruments Fittings, A-2003 Series, Elbow Nylon 1/4In Male NPT X 3/16In

MFG Item Number
A-2003-3

A-2003-3 Dwyer Instruments Fittings, A-2003 Series, Elbow Nylon 1/4In Male NPT X 3/16In

MFG Item Number
A-2003-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, A-2003 Series
Item #
A-2003-3
Elbow Nylon 1/4In Male NPT X 3/16In

A-2003 Series Information

Specifications

Specifications
Manufacturer Part Number A-2003-3
Manufacturer Dwyer Instruments
Product Series A-2003
Family Series Dwyer Instruments Fittings, A-2003 Series
Description Elbow Nylon 1/4In Male NPT X 3/16In Hose Barb
Connection Type Barb to Male Thread
Angle 90 °
Material Nylon
Composition Non-Metallic
Hazardous Location No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs