A-2005-2
Dwyer Instruments Fittings, A-2005 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-2005-2 Dwyer Instruments Fittings, A-2005 Series, Street Elbow Nylon 3/8In Female NPT

MFG Item Number
A-2005-2

A-2005-2 Dwyer Instruments Fittings, A-2005 Series, Street Elbow Nylon 3/8In Female NPT

MFG Item Number
A-2005-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, A-2005 Series
Item #
A-2005-2
Street Elbow Nylon 3/8In Female NPT

A-2005 Series Information

Specifications

Specifications
Manufacturer Part Number A-2005-2
Manufacturer Dwyer Instruments
Product Series A-2005
Family Series Dwyer Instruments Fittings, A-2005 Series
Description Street Elbow Nylon 3/8In Female NPT X 3/8In Male NPT
Connection Type Female to Male Thread
Angle 90 °
Trade Size 3/8 "
Material Nylon
Composition Non-Metallic
Hazardous Location No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs