A-2006-3
Dwyer Instruments Fittings, A-2006 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-2006-3 Dwyer Instruments Fittings, A-2006 Series, Elbow Nylon 1In Female NPT X 1In

MFG Item Number
A-2006-3

A-2006-3 Dwyer Instruments Fittings, A-2006 Series, Elbow Nylon 1In Female NPT X 1In

MFG Item Number
A-2006-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, A-2006 Series
Item #
A-2006-3
Elbow Nylon 1In Female NPT X 1In

A-2006 Series Information

Specifications

Specifications
Manufacturer Part Number A-2006-3
Manufacturer Dwyer Instruments
Product Series A-2006
Family Series Dwyer Instruments Fittings, A-2006 Series
Description Elbow Nylon 1In Female NPT X 1In Female NPT
Connection Type Female to Female Thread
Angle 90 °
Trade Size 1 "
Material Nylon
Composition Non-Metallic
Hazardous Location No
Net Weight 1.8 lbs
Gross Weight 1.8 lbs