Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings, A-2009 Series
A-2009-3
Dwyer Instruments Fittings, A-2009 Series
Reducer Bushing Nylon 1/2In Male
This item cannot be canceled or returned
Description
Reducer Bushing Nylon 1/2In Male
A-2009 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-2009-3 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-2009 |
| Family Series |
Dwyer Instruments Fittings, A-2009 Series |
| Description |
Reducer Bushing Nylon 1/2In Male NPT X 1/8In Female NPT |
| Connection Type |
Male/Female |
| External Thread |
1/2 NPT |
| Internal Thread |
1/8 " |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
A-2009-3
Dwyer Instruments Fittings, A-2009 Series