Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings, A-2010 Series
A-2010-1
Dwyer Instruments Fittings, A-2010 Series
Reducing Nipple Nylon 1/4In X 1/8In
This item cannot be canceled or returned
Description
Reducing Nipple Nylon 1/4In X 1/8In
A-2010 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-2010-1 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-2010 |
| Family Series |
Dwyer Instruments Fittings, A-2010 Series |
| Description |
Reducing Nipple Nylon 1/4In X 1/8In Male NPT |
| Connection Type |
Male/Male |
| External Thread |
1/4 NPT |
| Internal Thread |
1/4 NPT |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
A-2010-1
Dwyer Instruments Fittings, A-2010 Series