Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Couplers
A-2012-2
Dwyer Instruments Couplers
Coupling Nylon 3/4In X 3/4In Female
This item cannot be canceled or returned
Description
Coupling Nylon 3/4In X 3/4In Female
Specifications
Specifications
| Manufacturer Part Number |
A-2012-2 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Couplers |
| Description |
Coupling Nylon 3/4In X 3/4In Female NPT |
| Connection Type |
Threaded |
| Trade Size |
3/4 " |
| Composition |
Nylon |
| Insulated Throat |
No |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
A-2012-2
Dwyer Instruments Couplers