A-2013-2
Dwyer Instruments Fittings, A-2013 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-2013-2 Dwyer Instruments Fittings, A-2013 Series, Elbow Nylon 3/8In X 1/4In Hose Barb

MFG Item Number
A-2013-2

A-2013-2 Dwyer Instruments Fittings, A-2013 Series, Elbow Nylon 3/8In X 1/4In Hose Barb

MFG Item Number
A-2013-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, A-2013 Series
Item #
A-2013-2
Elbow Nylon 3/8In X 1/4In Hose Barb

A-2013 Series Information

Specifications

Specifications
Manufacturer Part Number A-2013-2
Manufacturer Dwyer Instruments
Product Series A-2013
Family Series Dwyer Instruments Fittings, A-2013 Series
Description Elbow Nylon 3/8In X 1/4In Hose Barb
Connection Type Barb to Barb
Angle 90 °
Material Nylon
Composition Non-Metallic
Hazardous Location No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs