Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings, A-2015 Series
A-2015-2
Dwyer Instruments Fittings, A-2015 Series
Hose Mender With Center Stop Nylon
This item cannot be canceled or returned
Description
Hose Mender With Center Stop Nylon
A-2015 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-2015-2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-2015 |
| Family Series |
Dwyer Instruments Fittings, A-2015 Series |
| Description |
Hose Mender With Center Stop Nylon 1/4In X 1/4In Hose Barb |
| Type |
Menders |
| Connection Type |
Barb to Barb |
| Angle |
Straight |
| Trade Size |
1/4 " |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Insulated Throat |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
A-2015-2
Dwyer Instruments Fittings, A-2015 Series