Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A-2017-4 Dwyer Instruments Fittings, A-2000 Series, Tee Nylon 1/4In X 1/2In X 1/2In
A-2017-4 Dwyer Instruments Fittings, A-2000 Series, Tee Nylon 1/4In X 1/2In X 1/2In
This item cannot be canceled or returned
Description
Tee Nylon 1/4In X 1/2In X 1/2In
A-2000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-2017-4 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-2000 |
| Family Series |
Dwyer Instruments Fittings, A-2000 Series |
| Description |
Tee Nylon 1/4In X 1/2In X 1/2In Hose Barb |
| Connection Type |
Threaded |
| Trade Size |
1/2 ", 1/4 " |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Shape |
T |
| Net Weight |
1.8 lbs |
| Gross Weight |
1.8 lbs |
A-2017-4
Dwyer Instruments Fittings, A-2000 Series