Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A-2019-5 Dwyer Instruments Fittings, A-2019 Series, Cap 304 ss 3/4In Female NPT
A-2019-5 Dwyer Instruments Fittings, A-2019 Series, Cap 304 ss 3/4In Female NPT
This item cannot be canceled or returned
Description
Cap 304 ss 3/4In Female NPT
A-2019 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-2019-5 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-2019 |
| Family Series |
Dwyer Instruments Fittings, A-2019 Series |
| Description |
Cap 304 ss 3/4In Female NPT |
| Connection Type |
Mushroom Head |
| Trade Size |
3/4 " |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Mounting |
Threaded |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
A-2019-5
Dwyer Instruments Fittings, A-2019 Series