Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-2000 Series
A-2020-6
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-2000 Series
Cross 304SS 1In Female NPT
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, A-2000 Series
Cross 304SS 1In Female NPT
A-2000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-2020-6 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-2000 |
| Family Series |
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-2000 Series |
| Description |
Cross 304SS 1In Female NPT |
| Material |
Stainless Steel 316 |
| Connection Type |
Cross Female |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT |
| Thread Size |
1 |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
A-2020-6
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-2000 Series